Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Storage & Workspace
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Power Tools and Accessories
      6. /
      7. Power Saws
      8. /
      9. Jig Saws
      10. /
      11. JIG SAW TOP HANDLE
      Shop All Jig Saws
      Milwaukee Tool

      JIG SAW TOP HANDLE

      • Zoro #: G801942308
      • Mfr #: ML6256-6
      Key Features
      • Promotion Restriction: Not eligible for promotion
      See full product details
      $281.29

      Subtotal: $281.29
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Milwaukee Tool
      • MFR #
        ML6256-6
      • Zoro #
        G801942308
      • Country of Origin
        Unknown
      • Category Jig Saws

      Details

      Promotion Restriction Not eligible for promotion
      Is something inaccurate or missing? Help us improve our product information

      Reviews of Milwaukee Tool #ML6256-6

      Explore more

      • MILWAUKEE TOOL Jig Saw, 18VDC, Barrel Grip, T-Shank, 5.0 Ah 2737-20, 48-11-1850
      • MILWAUKEE TOOL JIGSAW TOP HANDLE 65A 6268-21
      • MILWAUKEE TOOL M18 FUEL Barrel Grip Jig Saw (Tool Only) 2737B-20
      • MILWAUKEE TOOL M12 Cordless High Performance Jig Saw Kit 2445-21
      • MILWAUKEE TOOL M12 High Performance Jig Saw 2445-20
      • MILWAUKEE TOOL M18 FUEL Barrel Grip Jig Saw Tool Only MLW2737B-20
      • MILWAUKEE TOOL M18 FUEL D-HANDLE JIG SAW (BARE) ML2731-20
      • MILWAUKEE TOOL Milwaukee M18 FUEL„¢ Cordless D-Handle Jig Saw (Tool Only), 2737-20 2737-20
      • BLACK & DECKER/DEWALT 45A VS Jig Saw BDEJS300C
      • MAKITA 39A Top Handle Jig Saw 4329K
      • BLACK & DECKER/DEWALT 60A Orbit Jigsaw PCE345
      • Milwaukee Tool Power Saws

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc