Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Lanyard, 26" L

  • Zoro #: G0503764
  • Mfr #: 48-22-8855

$36.19

  • Length: 26"
  • Item: Tool Lanyard
  • Country of Origin (subject to change): China
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Milwaukee #48-22-8855 Specifications

  • Zoro #: G0503764
  • Mfr #: 48-22-8855
Length: 26" Item: Tool Lanyard
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tool Lanyard, Length 26 In.

Reviews of Milwaukee #48-22-8855