Milwaukee Tool
M12 5-3/8" Circ Saw. XC4.0 Battery Pack
- Zoro #: G304851442
- Mfr #: 2530-20,48-11-2440
Key Features
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Blade Dia.: 5 3/8 in
- Blade Side: Left
- Max. Cutting Depth @ 0 Deg.: 1 5/8 in
- Max. Cutting Depth @ 45 Deg.: 1 1/8 in
- Arbor Size: 25/64 in
- Drive Type: Direct Drive
$322.92
Subtotal: $322.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2530-20,48-11-2440 Specifications
- Zoro #: G304851442
- Mfr #: 2530-20,48-11-2440
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Blade Dia.: 5 3/8 in
- Blade Side: Left
- Max. Cutting Depth @ 0 Deg.: 1 5/8 in
- Max. Cutting Depth @ 45 Deg.: 1 1/8 in
- Arbor Size: 25/64 in
- Drive Type: Direct Drive
- Bevel Angle Range: 0 Degrees to 50 Degrees Left
- Voltage: 18V DC
- Chip Catcher: No
- Item: Circular Saw
- Cordless Tool Battery Type: Li-Ion
- Switch Type: Trigger
- Brushless Motor: Yes
- Number of Batteries Included: 1
- Standards: UL Listed
- Shoe Material: Aluminum
- Green Environmental Attribute: Product is Rechargeable
- Max. Cutting Depth: 1 5/8 in
- Max. Speed: 3600 RPM
- Series: M12 FUEL
- Battery Capacity: 4.0 Ah
- Tool Weight: 5.35 lb
- Battery Series: M12 Redlithium
- Includes: 5-3/8 in Blade
- Charger Included: No
- Tool Length: 12 3/8 in
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
- Wireless Tool Tracking: Not Available
- Charger Model: Not Available
- Battery Model No.: 48-11-2440
- Variable Speed: Not Available
- Max. Blade Speed: 3,600 RPM
- Case Included: Not Available
- Adjustable Cutting Depth: Not Available
- Arbor Shape: Not Available
- Country of Origin (subject to change): Multiple
Description
Circular Saw, Power Source Cordless, Series M12 FUEL, Primary Saw Application General Purpose, Blade Dia. 5 3/8 in, Max. Blade Speed 3,600 RPM, Arbor Size 25/64 in, Arbor Shape Not Available, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Chip Catcher No, Adjustable Cutting Depth Not Available, Bevel Angle Range 0 Degrees to 50 Degrees Left, Bevel Stops 50 Degrees , Max. Cutting Depth @ 0 Deg. 1 5/8 in, Max. Cutting Depth @ 45 Deg. 1 1/8 in, Variable Speed Not Available
Reviews of Milwaukee Tool #2530-20,48-11-2440
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 FUEL 7-1/4" Circular Saw Kit 2732-21HD
- MILWAUKEE TOOL Circular Saw, Tool Only, 18 V, 28 Ah, 612 in Dia Blade, 50 deg Bevel 2630-20
- MILWAUKEE TOOL Circular Saw Kit, Cordless, 18VDC, 12.0Ah 2786-22HD, 48-11-1812
- MILWAUKEE TOOL M18 FUELâ„¢ Cordless 7-1/4" Rear Handle Circular Saw - Tool Only 2830-20
- MILWAUKEE TOOL Cordless Recip Saw, w/CircSaw and Battery 2722-20, 2732-20, 48-59-1200
- MILWAUKEE TOOL M18 8" Metal Cutting Circular Saw Kit 2982-21, 48-11-1880
- MAKITA 12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah) SH02R1
- DEWALT Cordless Circular Saw, 4-1/2In Dia. Blade DCS571B
- MAKITA 10-1/4" Circular Saw 5104
- FEIN Circular Saw, 7-1/4 in., 3800 RPM 6990812000
- GATES Portable Saw; 28V DC 74806610
- Milwaukee Tool Circular Saws