Milwaukee Tool
M12 Cordless 1/4 Hex Impact Driver Bare Tool Only,
Mfr # 2462-20
Zoro # G409145330
Free Shipping & Returns
Not eligible for select promotions
$147.99
Free Shipping on orders over $50
after youĀ
Free 30-Day Returns
Key Features
- Voltage 12
- Includes Bare Tool & Belt Clip
- Tool Length 6/1/2002
- Tool Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2462-20
- Zoro # G409145330
- UPC # 45242296323
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Tool Length | 6/1/2002 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 |
Includes | Bare Tool & Belt Clip |
Tool Weight | 1.9 |
Item | Standard |
Description
Milwaukee M12 Cordless 1/4 Hex Impact Driver Bare Tool Only, 2462-20. Optimized for high speed fastening, the Milwaukee M12 1/4 Impact Driver delivers unmatched fastening performance in a lightweight, tool belt portable design. A high performance motor delivers 0-2,500 RPM for increased application speed. Additionally, an on-board battery fuel gauge displays remaining run time. Milwaukee Impact Mechanism delivers 1,000 in-lbs of torque0-2,500 RPM for increased fastening speed. New ergonomic handle design for increased comfort. On-board battery fuel gauge displays remaining run time. Includes: 1 M12 1/4 Hex Impact Driver 2462-20. 1 Belt Clip. Bare Tool Only. Battery & Charger Sold Separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-7813)
- WARNER PROGRIPĀ® 3" Stiff Scraper, .060" (90115)
- MORSE Pilot Drill Bit, CTDP 1/4" dia x 2-1/2" L (CTDP)
- DRILL AMERICA 3/8"-24x6" HSS Pulley Tap (DWTET6X3/8-24)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Battery Pack (2912-20, 48-11-1865)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver Kit (3404-22)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill Kit (2902-22)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Hammer Drill/Driver Kit (2904-22)
- MILWAUKEE TOOL M18 Cordless 5/8" SDS Plus Rotary Hammer (2612-20)
- MILWAUKEE TOOL Rivet Tool Kit, 12V, Cordless, 10-3/4" H, Includes Batteries & Charger (2550-22, 48-11-2460)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- Milwaukee Tool Cordless Hammer Drills