Milwaukee Tool
M18 4-1/2"/ 5"(2) Grndr, V-Speed Grinder
- Zoro #: G805747893
- Mfr #: 2880-20, 2880-20, 2889-20
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Grinder
- Brushless Motor: Yes
- Series: M18 FUEL
- Switch Type: Paddle
- Guard Adjustment: Toolless Adjustable
- Switch Function: Paddle, without Lock-On
- Head Type: Standard Head
$677.88
Subtotal: $677.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MILWAUKEE TOOL Milwaukee M12 FUEL„¢ Cordless 1/4" Right Angle Die Grinder, 2485-20 2485-20
- MILWAUKEE TOOL M18 FUEL Grinder Kit, HO XC6.0 Battery 2880-22, 48-11-1865
- MILWAUKEE TOOL Cordless Die Grinder Kit, 18.0V, 5.0Ah 2784-22, 48-11-1850
- MILWAUKEE TOOL M18 FUEL™ Cordless 4-1/2" / 5" Braking Grinder w/ ONE-KEY™ Slide Switch, Lock-On 2883-22
- MILWAUKEE TOOL M12 FUEL™ Cordless 1/4" Straight Die Grinder Kit 2486-22
- MILWAUKEE TOOL M18 Fuel 1/4" Die Grinder, 5.0AH Battery 2784-20, 48-11-1850
- MILWAUKEE TOOL M18 Fuel 4.5/5" Grnder, M18 HO XC6.0 Bat 2881-20, 48-11-1865
- MILWAUKEE TOOL M18 Fuel Flathead Brazilaking Grinder 5" ML2886-20
- MILWAUKEE TOOL M18 4-1/2"/5" Grinder, XC5.0 Bat Pack 2881-20,48-11-1850
- MILWAUKEE TOOL Cordless Die Grinder, Bare Tool, 12V 2486-20, 48-11-2440
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On 2981-20
- Milwaukee Tool Cordless Tools