Milwaukee Tool
M18 Cordless Rotary Hammer, 18 V, Includes Battery
Mfr # 2915-20, 48-11-1865
Zoro # G505258385
Free Shipping & Returns
Not eligible for select promotions
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity 6 Ah
- Includes (1) M18(TM) FUEL(TM) 1-1/8 in SDS Plus Rotary Hammer with ONE-KEY(TM) (2915-20), (1) M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) XC6.0 Battery Pack (48-11-1865)
- Brushless Motor Yes
- Tool Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2915-20, 48-11-1865
- Zoro # G505258385
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Tool Length | 13 1/2 in |
Overall Width | 3.4 in |
Overall Height | 13.5 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/8 in to 3/4 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 4,600 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 6 Ah, Core Bit Capacity 1 1/8 in, Impact Energy 3.6 ft-lb, Battery Model Number 481Z44, Battery Series M18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #6, 0.677in Dia (N4003-0006-0.65)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, XL (5976)
- GERBER Blunt Nose Multi-Tool, Natural, 15 Tools (07500)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Battery (3404-20, 48-11-2425)
- MILWAUKEE TOOL Hammer Drill/Driver, 18V, 1/2 in Chuck (2906-20)
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (2408-22, 48-11-2440)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill Kit (2902-22)
- MILWAUKEE TOOL Hammer Drill/Driver Kit, 1/2 in (2904-22, 48-89-4631)
- MILWAUKEE TOOL M18 Cordless 5/8" SDS Plus Rotary Hammer (2612-20)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2)
- Milwaukee Tool Cordless Tools