Milwaukee Tool
M18 Fuel 1/2" Drill Driver, CP3.0 Battery
- Zoro #: G503559422
- Mfr #: 2803-20, 48-11-1835
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 18.0 V DC
- Battery Capacity: 3.0 Ah
- Brushless Motor: Yes
- Series: M18 FUEL
- Item: Drill
- Chuck Size: 1/2 in
- Charger Included: No
$418.29
Ships from United States
Subtotal: $418.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2803-20, 48-11-1835 Specifications
- Zoro #: G503559422
- Mfr #: 2803-20, 48-11-1835
- Promotion Restriction: Not eligible for promotion
- Voltage: 18.0 V DC
- Battery Capacity: 3.0 Ah
- Brushless Motor: Yes
- Series: M18 FUEL
- Item: Drill
- Chuck Size: 1/2 in
- Charger Included: No
- Switch Type: Trigger
- Max. Speed: 2,000 RPM
- Overall Length: 6 7/8 in
- Overall Height: 8 1/8 in
- Number of Clutch Settings: 14
- Built-In Light: Yes
- Green Environmental Attribute: Product is Rechargeable
- Variable Speed: Yes
- Number of Speed Settings: 2
- Cordless Tool Kit Contents: (1) Bare Tool
- Torque Range: 0 in-lb to 1,000 in-lb
- Overall Width: 2 1/4 in
- Min. Torque: 0 in-lb
- Max. Torque: 1,200 in-lb
- Includes: (1) Drill, (1) Belt Clip, (1) Bit Holder, (1) Side Handle, (1) Battery Pack
- Battery Model No.: 494D23
- Clutch Style: Electronic
- Handle Type: Pistol Grip
- Throttle Type: Trigger
- Drilling Capacity in Steel: 1/2 in
- Tool Weight: 3.2 lb
- Reversible: Yes
- Wireless Tool Tracking: No
- Chuck Material: Metal
- Power Source: Cordless
- Min. Speed: 550 RPM
- Drill Chuck Type: Keyless
- Drilling Capacity in Wood: 1 1/2 in
- Number of Batteries Included: 1
- Maximum Speed: 2,000 RPM
- Minimum Speed: 550 RPM
- Battery Model Number: 494D23
- Max Speed: 2,000 RPM
- Country of Origin (subject to change): Multiple
Description
Drill, Voltage 18V DC, Battery Capacity 3.0 Ah, Brushless Motor Yes, M18 FUEL Series, Chuck Size 1/2 in, Max. Torque 1,200 in-lb, Clutch Style Electronic, Handle Type Pistol Grip, Tool Weight 3.2 lb, Includes (1) Belt Clip, (1) Bit Holder, (1) Side Handle, (1) Battery
Reviews of Milwaukee Tool #2803-20, 48-11-1835
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 FUEL 1/2" Drill/Driver w/ ONE-KEY 2805-20
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Battery, Voltage: 18V 2803-22, 48-11-1835
- MILWAUKEE TOOL Cordless Right Angl Drill, Drill, 6.0 Bat 2415-20, 2407-22, 48-11-2460
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Battery, Chuck: Keyless 2805-22, 48-11-1835
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver Kit 2606-22CT
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit 2407-22
- MILWAUKEE TOOL 1/2 in, 12V DC Cordless Drill 2503-22, 2353-20
- DEWALT 20V MAX LITHIUM ION COMPACT KIT DWDCD791D2
- DEWALT 1/2" VSR Stud & Joist Drill w/ Clutch and Bind-up Control System DWD460
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool BS 18 LT BL bare
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included DCD780B/DCB203
- Milwaukee Tool Cordless Drills