Milwaukee Tool
Milwaukee 48-32-4782 SHOCKWAVE T10 Torx 2" Power Bit, PK 25
- Zoro #: G706383275
- Mfr #: 48-32-4782
Key Features
- Promotion Restriction: Not eligible for promotion
$55.05
Pk of 25, $2.20/ea
Subtotal: $55.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-32-4782 Specifications
- Zoro #: G706383275
- Mfr #: 48-32-4782
- UPC #: 45242238644
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Description
MILWAUKEE® 48-32-4782 SHOCKWAVETM 2" POWER BIT TORX T10 - BULK (25) MILWAUKEE® SHOCKWAVE IMPACT DUTYTM DRIVER BITS ARE ENGINEERED FOR EXTREME DURABILITY AND UP TO 10X LIFE. MADE FROM PROPRIETARY STEEL AND HEAT TREATED TO CONTROL HARDNESS, THE SHOCKWAVE IMPACT DUTYTM DRIVER BITS FEATURE AN INNOVATIVELY DESIGNED GEOMETRIC SHOCK ABSORPTION ZONE TO EXTEND LIFE. THE FORGED TIP ALLOWS FOR A SECURE GRIP AND MAXIMUM CONTACT ELIMINATING STRIPPING OR SLIPPING. FEATURES:
- GEOMETRIC DESIGN PROVIDES THE SHOCK ABSORPTION PROPRIETARY STEEL AND HEAT TREAT PROCESS FOR MAXIMUM STRENGTH AND DURABILITY FORGED TIPS FOR MAXIMUM GRIP
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Milwaukee Tool #48-32-4782
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL 5/16" Thunderbolt® Black Oxide Drill Bit 48-89-2726
- MILWAUKEE TOOL 3/8" x 12" Aircraft Length Black Oxide Drill Bit 48-89-2774
- MILWAUKEE TOOL (5)26PC IMPACT SET SHOCKWAVE 48-32-4408
- MILWAUKEE TOOL BIT 1-1/4X16 SPLINE ML48-20-4125
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bit 48-32-4485
- MILWAUKEE TOOL SHOCKWAVE 2 Impact Square Recess #2 Power Bit 48-32-4472
- MILWAUKEE TOOL Milwaukee 48324462 SHOCKWAVE 2 Power Bit Phillips 2 48-32-4462
- MILWAUKEE TOOL Milwaukee 48324483 SHOCKWAVE Torx 2 Power Bit T15 48-32-4483
- VIM PRODUCTS VIM Tools TORX Plus IP25, 5/16 in. Hex Body VI5IP25
- VIM PRODUCTS VIM Tools TORX Plus IP55, 5/16 in. Hex Body VI5IP55
- CENTURY DRILL & TOOL Century Drill & Tool 70525 Impact Drywall Bit Phillips; No. 2R x 1 in. 70525
- Milwaukee Tool Power Fastening Tools