Milwaukee Tool
Milwaukee 48324462 SHOCKWAVE 2 Power Bit Phillips 2
- Zoro #: G806383199
- Mfr #: 48-32-4462
Key Features
- Promotion Restriction: Not eligible for promotion
$8.22
Pk of 3, $2.74/ea
Subtotal: $8.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-32-4462 Specifications
- Zoro #: G806383199
- Mfr #: 48-32-4462
- UPC #: 45242195480
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Description
MILWAUKEE® 48-32-4462 SHOCKWAVETM 2" POWER BIT PHILLIPS #2 MILWAUKEE® SHOCKWAVE IMPACT DUTYTM DRIVER BITS ARE ENGINEERED FOR EXTREME DURABILITY AND UP TO 10X LIFE. MADE FROM PROPRIETARY STEEL AND HEAT TREATED TO CONTROL HARDNESS, THE SHOCKWAVE IMPACT DUTYTM DRIVER BITS FEATURE AN INNOVATIVELY DESIGNED GEOMETRIC SHOCK ABSORPTION ZONE TO EXTEND LIFE. THE FORGED TIP ALLOWS FOR A SECURE GRIP AND MAXIMUM CONTACT ELIMINATING STRIPPING OR SLIPPING. BROADLY TARGETING CORDLESS USERS, THE SHOCKWAVE IMPACT DUTYTM ACCESSORY LINE IS NOT ONLY IDEAL FOR HEAVY DUTY IMPACT APPLICATIONS, BUT DELIVERS A FULL SYSTEM SOLUTION FOR ALL THE USER'S DRILLING AND FASTENING NEEDS. FEATURES:
- GEOMETRIC DESIGN PROVIDES THE SHOCK ABSORPTION PROPRIETARY STEEL AND HEAT TREAT PROCESS FOR MAXIMUM STRENGTH AND DURABILITY FORGED TIPS FOR MAXIMUM GRIP
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Milwaukee Tool #48-32-4462
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #2 Insert Bits (2PK) 48-32-4432
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bit 48-32-4485
- MILWAUKEE TOOL 1/4" x 12" Aircraft Length Black Oxide Drill Bit 48-89-2772
- MILWAUKEE TOOL SHOCKWAVE™ 6" #3 Phillips Impact Power Bit 48-32-4308
- MILWAUKEE TOOL SQ2 Power Bits 48-32-4855
- MILWAUKEE TOOL SHOCKWAVE Hex Security Insert Bit Set - 7PC 48-32-4619
- MILWAUKEE TOOL Milwaukee 48324483 SHOCKWAVE Torx 2 Power Bit T15 48-32-4483
- SABERDRIVE 1/4" x 2" T-10 Star Drive Power Bits 56 56PK 51920
- VESSEL Insert Bit 5/16" Hex, +2x80G, Manual, PK10 C51P280G
- VIM PRODUCTS Stubby Flat Tip Driver 10MM x 1.6M Blade, 1/4 in. sq. dr. SF10
- ZEPHYR Power Bit, Hex Shank, Single End, PK250 E1102XX275-250PK
- Milwaukee Tool Power Screwdriver Bits