Milwaukee Tool
Milwaukee 48324483 SHOCKWAVE Torx 2 Power Bit T15
- Zoro #: G006383258
- Mfr #: 48-32-4483
Key Features
- Promotion Restriction: Not eligible for promotion
$8.22
Pk of 3, $2.74/ea
Subtotal: $8.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Milwaukee Tool
- MFR #48-32-4483
- Zoro #G006383258
- Country of OriginChina
- Category Power Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
MILWAUKEE® 48-32-4483 SHOCKWAVETM 2" POWER BIT TORX T15 MILWAUKEE® SHOCKWAVE IMPACT DUTYTM DRIVER BITS ARE ENGINEERED FOR EXTREME DURABILITY AND UP TO 10X LIFE. MADE FROM PROPRIETARY STEEL AND HEAT TREATED TO CONTROL HARDNESS, THE SHOCKWAVE IMPACT DUTYTM DRIVER BITS FEATURE AN INNOVATIVELY DESIGNED GEOMETRIC SHOCK ABSORPTION ZONE TO EXTEND LIFE. THE FORGED TIP ALLOWS FOR A SECURE GRIP AND MAXIMUM CONTACT ELIMINATING STRIPPING OR SLIPPING. BROADLY TARGETING CORDLESS USERS, THE SHOCKWAVE IMPACT DUTYTM ACCESSORY LINE IS NOT ONLY IDEAL FOR HEAVY DUTY IMPACT APPLICATIONS, BUT DELIVERS A FULL SYSTEM SOLUTION FOR ALL THE USER'S DRILLING AND FASTENING NEEDS. TORX® IS A REGISTERED TRADEMARK OF ACUMENT INTELLECTUAL PROPERTIES, LLC FEATURES:
- GEOMETRIC DESIGN PROVIDES THE SHOCK ABSORPTION PROPRIETARY STEEL AND HEAT TREAT PROCESS FOR MAXIMUM STRENGTH AND DURABILITY FORGED TIPS FOR MAXIMUM GRIP
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Milwaukee Tool #48-32-4483
Explore more
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Phillips #1 Power Bit 48-32-4560
- MILWAUKEE TOOL SHOCKWAVE™ 3-1/2" T20 TORX® Impact Power Bits (5 pk) 48-32-4578
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) 48-32-4135
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #3 Insert Bits (2PK) 48-32-4433
- MILWAUKEE TOOL SHOCKWAVE Impact Phillips #3 Insert Bits (25 Pk) 48-32-4113
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T40 Power Bits (25 Pk) 48-32-4188
- MILWAUKEE TOOL Milwaukee® 48-89-2206 Thunderbolt® 9/64" 2-7/8" OAL Titanium Coated Drill Bit 48-89-2206
- MILWAUKEE TOOL BIT 3/4X16 SPLINE ML48-20-4076
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T30 Power Bits (25 Pk) 48-32-4398
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #3 Power Bits (2 PK) 48-32-4910
- VESSEL Power Bit 1/4" Hex B, T20x150H Rep, PK10 B35MM,BCT20150HRB
- Milwaukee Tool Power Fastening Tools