Milwaukee Tool
Milwaukee 48324862 SHOCKWAVE 2 Phillips 2 Power Bit
- Zoro #: G406383186
- Mfr #: 48-32-4862
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$22.68
Pk of 10, $2.27/ea
Subtotal: $22.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Milwaukee Tool
- MFR #48-32-4862
- Zoro #G406383186
- Country of OriginTaiwan, Province of China
- Category Power Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
MILWAUKEE® 48-32-4862 SHOCKWAVETM 2" POWER BIT PHILLIPS #2 MILWAUKEE® SHOCKWAVE IMPACT DUTYTM DRIVER BITS ARE ENGINEERED FOR EXTREME DURABILITY AND UP TO 10X LIFE. MADE FROM PROPRIETARY STEEL AND HEAT TREATED TO CONTROL HARDNESS, THE SHOCKWAVE IMPACT DUTYTM DRIVER BITS FEATURE AN INNOVATIVELY DESIGNED GEOMETRIC SHOCK ABSORPTION ZONE TO EXTEND LIFE. THE FORGED TIP ALLOWS FOR A SECURE GRIP AND MAXIMUM CONTACT ELIMINATING STRIPPING OR SLIPPING. FEATURES:
- GEOMETRIC DESIGN PROVIDES THE SHOCK ABSORPTION PROPRIETARY STEEL AND HEAT TREAT PROCESS FOR MAXIMUM STRENGTH AND DURABILITY FORGED TIPS FOR MAXIMUM GRIP
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Milwaukee Tool #48-32-4862
Explore more
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #1 Insert Bits (2PK) 48-32-4431
- MILWAUKEE TOOL SHOCKWAVE™ 6" T15 TORX® Impact Power Bits (10 pk) 48-32-4244
- MILWAUKEE TOOL Shockwave 2" Impact Torx T30 Power Bits (2PK) 48-32-4914
- MILWAUKEE TOOL Milwaukee 41427 M12 Cordless Dril & Driver Kit - 0.375 in. Chuck; 2-Speed - Model No. 2407-22 41427
- MILWAUKEE TOOL Milwaukee® 48-20-7203 SDS Bit 4-Cutter 5/8" X 12" 48-20-7203
- MILWAUKEE TOOL SHOCKWAVE 2 Impact Torx T40 Power Bits 25 Pk MLW48-32-4188
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 Impact Square Recess #2 Power Bits 48-32-4795
- MILWAUKEE TOOL Milwaukee 48324462 SHOCKWAVE 2 Power Bit Phillips 2 48-32-4462
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #1 Power Bits (25 Pk) 48-32-4194
- MIDWEST FASTENER 1/4" x 3" T-15 Star Drive Power Bits 50PK 54110
- BONDHUS Bondhus 10899 Set 9 Balldriver Power Bits 2-12mm 10899
- Milwaukee Tool Power Fastening Tools