Milwaukee Tool
MX 14" Cut-Off Saw, 2 14" Diamond Blades
- Zoro #: G102751241
- Mfr #: MXF314-2XC, 49-93-7040, 49-93-7540
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Handheld Concrete Saw
- Voltage: Proprietary
- Blade Dia.: 14 in
- Battery Series: MX Fuel
- Battery Model No.: 55JL75
- Series: MX FUEL
- Tool Weight: 32 lb
$3,844.26
Subtotal: $3,844.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #MXF314-2XC, 49-93-7040, 49-93-7540 Specifications
- Zoro #: G102751241
- Mfr #: MXF314-2XC, 49-93-7040, 49-93-7540
- Promotion Restriction: Not eligible for promotion
- Item: Handheld Concrete Saw
- Voltage: Proprietary
- Blade Dia.: 14 in
- Battery Series: MX Fuel
- Battery Model No.: 55JL75
- Series: MX FUEL
- Tool Weight: 32 lb
- Arbor Shape: Round
- Green Environmental Attribute: Product is Rechargeable
- Overall Length: 31.73 in
- Arbor Size: 1 in
- Overall Width: 12 in
- Features: ONE-KEY Compatible
- Cutting Type: Wet/Dry
- Tool Style: Handheld
- Number of Batteries Included: 2
- Max. Cutting Depth: 5 in
- Battery Capacity: 6 Ah
- Water Connection: Quick Connect Hose
- Power Source: Cordless
- Charger Included: Yes
- Overall Height: 13.93 in
- Max. Blade Speed: 5,350 RPM
- Standards: UL Listed
- Charger Model: 55JL74
- Includes: (1) MXF314 14" Cut-Off Saw, (2) XC406 Battery, (1) Charger, (1) General Purpose Blade, (1) Diamond Ultra Segmented Blade
- Cordless Tool Kit Contents: (1) 14 in Diamond Segmented (49-93-7040), (1) 14 in Diamond Ultra Blade (49-93-7540), (2) MX FUEL REDLITHIUM(TM) XC406 Battery Packs, Contractors Bag, Hex Key, MX FUEL Charger, Quick Connect, Wrench
- Brushless Motor: Yes
- Country of Origin (subject to change): Multiple
Description
Handheld Concrete Saw, Cordless, Series MX FUEL, Primary Saw Application Concrete, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,350 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Water Connection Quick Connect Hose, Overall Height 13.93 in, Overall Length 31.73 in, Overall Width 12 in, Tool Weight 32 lb, Brushless Motor Yes
Reviews of Milwaukee Tool #MXF314-2XC, 49-93-7040, 49-93-7540
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 14" Chop Saw Kit. HD12.0 Bat Pack 2990-21HD,48-11-1812
- MILWAUKEE TOOL Compact Cut Off Tool Kit, 12.0V, Li-Ion 2522-21XC, 48-11-2460
- MILWAUKEE TOOL MX 14" Cut-Off Saw, 2 14" Diamond Blades MXF314-2XC, 49-93-7040, 49-93-7840
- MILWAUKEE TOOL SAW CHOP 15 AMP 14 IN 6177-20
- MILWAUKEE TOOL M12 3" CUTOFF TOOL BARE ML2522-20
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine 6177-20
- WEATHERHEAD Hose Cutting Saw, 63695 T-10B
- MILWAUKEE TOOL M12 FUEL™ 3" Cmpct Cut Off Tool - Kit w/ M12™ ROVER™ Mntng Flood Light 2522-21XC, 2364-20
- DEWALT Cordless Cut Off DCS438E1
- BAILEIGH INDUSTRIAL Cold Saw, 1HP, 54rpm CS-250EU
- CENTURY DRILL & TOOL Chop Saw Blade, 10x7/64 in., Type 1A 08810
- Milwaukee Tool Power Saws