Milwaukee Tool
Reciprocating Saw Blade, Thick Metal, 6 Blades Total
Mfr # 48-00-5562, 48-00-5262
Zoro # G3941409
Free Shipping & Returns
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 7
- Length 9 in
- Material Carbide
- Application Metal
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5562, 48-00-5262
- Zoro # G3941409
- UPC # 045242569748
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Cut Width | 0.05 in |
Blade Thickness | 3/64 in |
Blade Width | 1 in |
Blade Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 7 |
Material | Carbide |
Application | Metal |
Primary Material Application | Thick Metal |
Includes | (6) Blades |
Materials Cut | Ferrous Metals, Stainless Steel |
Number of Cutting Edges | 1 |
Shank | 1/2 in Universal |
Blade Material | Carbide |
Tip Material | Nitrus Carbide |
Cutting Edge Style | Rigid for Straight Cuts |
For Use With Saw Type | Reciprocating Saws |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Stainless Steel, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 7, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- IRWIN 76-Pc Fractional/Metric Tap (HN26376DC)
- SUPERCUT Carbon Tool Steel Bandsaw Blade, 116 L, 1 W, 6 TPI, Carbon Steel (205855)
- MILWAUKEE TOOL 6", 9" L x 5/8/14 TPI Bi-Metal Reciprocating Saw Blade Set (49-22-1129, 48-00-5202)
- MILWAUKEE TOOL SAWZL BLADE SUPER 14T 9LG TORCH (5pk) (ML48-00-5787)
- MILWAUKEE TOOL 6 in. 10 TPI SAWZALL THE TORCH with Carbide Teeth for Medium Metal (5 pk) (48-00-5551)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal, 9 in, Teeth per Inch 7 (48-00-5202, 48-00-5202)
- MILWAUKEE TOOL 3-5/8" SUPER SAWZALL Blade (5 PK) (48-00-5163)
- MILWAUKEE TOOL 6" 24 TPI SAWZALL Blades (5 Pk) (48-00-5186)
- MILWAUKEE TOOL 12" 5 TPI SAWZALL Blades (50 Pk) (48-01-6037)
- Milwaukee Tool Power Saw Blades