Safety Glasses, Anti-Fog & Anti-Scratch, Smoke Lens, Black Frame, Full-Frame, Polarized
Mfr # 48-73-2046, 48-22-5506
Zoro # G4075586
product price:Â $46.99
/eaKey Features
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-73-2046, 48-22-5506
Zoro #
G4075586
UPC #
045242557998
Country of Origin
Multiple
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
Includes
Keychain Tape
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Arm Tip Type
Straight
Arm Color
Red
Description
Safety Glasses, Gender Unisex, Lens Color Clear, Polarized Lens Yes, Lens Coating Impact-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Keychain Tape, Standards ANSI Z87.1+, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.