Milwaukee Tool
SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece
Mfr # 48-32-4562
Zoro # G3691791
$2.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fastening Tool Tip Size #2
- Single End/Double End Single End
- Bit Style Phillips
- Shank Size 1/4"
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 2-Piece Pack 48-32-4412
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 250-Piece Pack 48-32-4281
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack 48-32-4192
- MILWAUKEE TOOL 6 in. TORX T27 SHOCKWAVE Impact Duty Power Bit (10 pk) 48-32-4247
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bits (25 Pk) 48-32-4187
- MILWAUKEE TOOL 1 in. TORX T30 SHOCKWAVE Impact Duty Insert Bit (5 pk) 48-32-4637
- MILWAUKEE TOOL SQ2 Power Bits 48-32-4855
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T30 Power Bits (25 Pk) 48-32-4398
- MILWAUKEE TOOL Milwaukee® 49-66-4737 Shockwave„¢ 1/2" 2-9/16" OAL Magnetic Nutdriver 49-66-4737
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bit 48-32-4484
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 D72AF544
- Milwaukee Tool Power Fastening Tools