Milwaukee Tool
SHOCKWAVE Power Bit, 10, 14 in Drive, Slotted Drive, 14 in Shank, Hex Shank, 2 in L, Steel
- Zoro #: G807450524
- Mfr #: 48-32-4918
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$4.82
Must order in multiples of 2
Subtotal: $9.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-32-4918 Specifications
- Zoro #: G807450524
- Mfr #: 48-32-4918
- UPC #: 45242302581
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Milwaukee SHOCKWAVE Impact Duty driver bits are engineered to be the most durable, most fitting driver bits on the market The optimized SHOCKZONE geometry is unique for each tiptype to provide up to 30X longer life and absorbs 3X more torque vs other impact bits The precise fit custom machined tip prevents stripping and reduces wobble while the Custom Alloy76 steel and proprietary heat treat process maximizes resistance to wear and shock SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications
Reviews of Milwaukee Tool #48-32-4918
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
- MILWAUKEE TOOL BIT T10 POWER ML48-32-4482
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Phillips #1 Power Bit 48-32-4461
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Phillips #3 Power Bits (25 Pk) 48-32-4192
- MILWAUKEE TOOL Power Bit, 1 Drive, Square Recess Drive, 14 in Shank, Hex Shank, 2 in L, Proprietary Steel 48-32-4471
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T15 Power Bits (25 Pk) 48-32-4394
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #2 Power Bits (10 Pk) 48-32-4215
- ECLIPSE TOOLS Bit, Phillips, Size 2, 1, 15/16" L, 1/ PH2X1-15/16
- SUPERIOR STEEL 1# Single End Pozidriv Screwdriver Bits - 1 Inch Long, PK 10 BZ101-10PK
- VEGA INDUSTRIES Slotted 8-10 Insert Bit x 1 125F10A
- VEGA INDUSTRIES Pozidriv 1 Insert Bit x 1" Diamond Tip 125Z1DT
- EAZYPOWER Screwdriver Drill Bit, 6-8, 1" 13501
- Milwaukee Tool Screwdriver Bits