Milwaukee Tool
SHOCKWAVE Power Bit, T20 Drive, Torx Drive, 14 in Shank, Hex Shank, 2 in L
- Zoro #: G507450572
- Mfr #: 48-32-4784
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$4.76
Must order in multiples of 25
Subtotal: $119.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-32-4784 Specifications
- Zoro #: G507450572
- Mfr #: 48-32-4784
- UPC #: 45242214112
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Milwaukee SHOCKWAVE Impact Duty driver bits are engineered for extreme durability and up to 10X life Made from proprietary steel and heattreated to control hardness, the SHOCKWAVE Impact Duty driver bits feature an innovatively designed geometric shock absorption zone to extend life The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping Broadly targeting cordless users, the SHOCKWAVE Impact Duty accessory line is not only ideal for heavyduty impact applications, but delivers a full system solution for all the user's drilling and fastening needs
Reviews of Milwaukee Tool #48-32-4784
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Power Bit, T25 Drive, Torx Drive, 14 in Shank, Hex Shank, 312 in L, Proprietary Steel 48-32-4561
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T10 Power Bits (25 Pk) 48-32-4182
- MILWAUKEE TOOL Power Bit, 2 Drive, Square Recess Drive, 14 in Shank, Hex Shank, 2 in L, Proprietary Steel 48-32-4606
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (5 PK) 48-32-4621
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T27 Power Bits (25 Pk) 48-32-4397
- MILWAUKEE TOOL BIT 1/4" MASONRY 6" LG ML48-87-0253
- COOPER TOOLS 6MM HEX INSERT AP315-6MM
- VEGA INDUSTRIES Clutch 1/4 Power Bit x 2 150CG832A
- VEGA INDUSTRIES Hex 17Mm Power Bit x 2" - 7/16 Hex Shank 350H170A
- X1 TOOLS 3/32" Hex Driver Bit, 1" Long (48 Bits), 48PK X1E-CON-BIT-HEX-0938x48
- EAZYPOWER Security Tee Star, T15, 6" 79503
- Milwaukee Tool Screwdrivers and Nutdrivers