Milwaukee Tool
Socket, 7 mm Socket, 38 in Drive, 6Point, Chrome Vanadium Steel, Chrome
- Zoro #: G607375249
- Mfr #: 45-34-9091
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$13.00
Subtotal: $13.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Milwaukee Tool
- MFR #45-34-9091
- Zoro #G607375249
- Country of OriginChina
- Category Sockets
Details
Promotion Restriction | Not eligible for promotion |
Description
Our 38 in drive metric 6point socket with FOUR FLAT sides was designed from the ground up to be part of the most versatile socket family Milwaukee 38 in drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench compatible The metric socket sizes are stamped into the flats providing you with improved, easytoread visibility These deep and standard socket sizes have optimized geometry to reduce bolt rounding and stripping We back all our 38 in drive metric sockets with a lifetime guarantee Our 38 in drive metric sockets range from 6 to 19 mm in standard and deep well sockets
Reviews of Milwaukee Tool #45-34-9091
Explore more
- MILWAUKEE TOOL 1/4" Drive 7/16" SAE Socket with FOUR FLATâ„¢ Sides 45-34-9008
- MILWAUKEE TOOL 3/8" Drive 13/16" SAE Deep Socket with FOUR FLATâ„¢ Sides 45-34-9074
- MILWAUKEE TOOL 3/8" Drive 9mm Metric Deep Socket with FOUR FLATâ„¢ Sides 45-34-9093
- MILWAUKEE TOOL 1/2" Drive 20MM Metric 6-Point Socket with FOUR FLATâ„¢ Sides 45-34-9121
- MILWAUKEE TOOL 3/8" Drive 5/8" Magnetic Spark Plug Socket 48-22-9552
- MILWAUKEE TOOL 1/4" Drive 11/32" SAE Socket with FOUR FLATâ„¢ Sides 45-34-9006
- MILWAUKEE TOOL Socket, 16 mm Socket, 38 in Drive, 6Point, Chrome Vanadium Steel, Chrome 45-34-9095
- MILWAUKEE TOOL Socket, 1516 in Socket, 12 in Drive, 6Point, Chrome Vanadium Steel, Chrome 45-34-9133
- MILWAUKEE TOOL Socket, 14 mm Socket, 14 in Drive, 6Point, Chrome Vanadium Steel, Chrome 45-34-9052
- CRESCENT SCKT 3/4"" DR 1-1/8"" 12PT CDS95N
- KO-KEN TOOLS Socket 26mm 12 Point 42mm 1/2 Sq. Drive 4405M-26
- Milwaukee Tool Sockets & Ratchets