Milwaukee Tool
Steel Pipe Wrench 36"
- Zoro #: G306131986
- Mfr #: ML48-22-7136
Key Features
- Promotion Restriction: Not eligible for promotion
$188.28
Subtotal: $188.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MILWAUKEE TOOL 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench 48-22-7106
- MILWAUKEE TOOL 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench 48-22-7148
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench 48-22-7214
- MILWAUKEE TOOL 18 in L 2 in Cap. Aluminum Offset Pipe Wrench 48-22-7185
- MILWAUKEE TOOL 14 in L 2 in Cap. Alloy Steel Straight Pipe Wrench 48-22-7114
- MILWAUKEE TOOL 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench 48-22-7108
- ROTHENBERGER End Pipe Wrench, 0.7 kg Weight 70166
- WESTWARD 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench 39CG46
- JPW INDUSTRIES 18" ALUMINUM PIPE WRENCH 38218
- X1 TOOLS 18" Aluminum Pipe Wrench with a 90 Degree Head Offset (1 Wrench) X1E-HAN-WRE-PIP-1050x1
- CRESCENT Pipe Wrench, aluminum, 18 CAPW18
- Milwaukee Tool Pipe Wrenches