Milwaukee Tool
Tool Bag , 1680D Ballistic Polyester , 60 Pockets, Red/Black ,
- Zoro #: G3941950
- Mfr #: 48-22-8300, 48-22-8436
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Closure Type: Zipper
- Color: Red/Black
- Material: Ballistic Polyester
- Basic Material: 1680D Ballistic Fabric
- Overall Width: 10 5/8 in
- Primary Tool Bag Color: Red
- Number of Inside Pockets: 58
$135.09
Subtotal: $135.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-22-8300, 48-22-8436 Specifications
- Zoro #: G3941950
- Mfr #: 48-22-8300, 48-22-8436
- UPC #: 045242531677
- Promotion Restriction: Not eligible for promotion
- Closure Type: Zipper
- Color: Red/Black
- Material: Ballistic Polyester
- Basic Material: 1680D Ballistic Fabric
- Overall Width: 10 5/8 in
- Primary Tool Bag Color: Red
- Number of Inside Pockets: 58
- Nominal Overall Width: 11 in
- Overall Depth: 16 15/16 in
- Number of Outside Pockets: 2
- Item: Tool Bag
- Number of Pieces: 1
- Nominal Overall Depth: 17 in
- Number of Pockets: 60
- Nominal Overall Height: 18 in
- Overall Height: 17 3/4 in
- Features: Impact Resistant, Reinforced Side Walls
- Country of Origin (subject to change): Multiple
Description
This Milwaukee 48-22-8300, 48-22-8436 Tool Bag is a must have for anyone looking to transport their tools with ease. Constructed of 1680D ballistic polyester, this tool bag is designed to resist impact and abrasion. It has reinforced side walls that give it extra durability. The 60 pockets allow you to keep your tools organised and easy to find when you need them. This Milwaukee 1680D Ballistic Polyester Tool Bag will help you work more efficiently thanks to its excellent design and storage capacity.
Reviews of Milwaukee Tool #48-22-8300, 48-22-8436
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Tool Tote, 10 in W, 11 in D, 13 in H, 28Pocket, Polyester, Red 48-22-8310
- MILWAUKEE TOOL Work Pouch, 15Pocket, Nylon, BlackRed, 128 in W, 312 in H, 1012 in D 48-22-8112
- MILWAUKEE TOOL Tool Tote, 15 in W, 11 in D, 17 in H, 32Pocket, Polyester, Red 48-22-8315
- MILWAUKEE TOOL Locking Tool Lanyard, 36 in, 4112 in L, 10 lb Working Load, Nylon Line, RedBlack 48-22-8820
- MILWAUKEE TOOL TOOL BUCKET ORGANIZER WRAP 30 EXT POCKET ML48-22-8175
- MILWAUKEE TOOL 3 Pk Zipper Pouches 48-22-8193
- CLC 16 In. 17-Pocket Center Tray Tool Bag 1529
- CLC WORK GEAR Signature Elite Series Nail and Tool Bag, 10 in W, 7 in D, 1334 in H, 7Pocket, Nylon, Green 51685
- ERGODYNE Rolling Bag, 1200D Polyester, Heavy-Gauge Nylon Stitching, 5 Pockets GB5120
- R&B FABRICATIONS Rubble Bag, vinyl, Red, 21 in Height RB-889-RD
- TRU-SPEC Backpack, 1050D Nylon, Coyote tan, 12" Height 4920
- Milwaukee Tool Tool Bags, Backpacks & Totes