Milwaukee Tool
Carrying Bag for M18 ROCKET Tower Lights
Mfr # 42-55-2137
Zoro # G000719749
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Tower Light Carry Case
- For Use With M18 Rocket Tower Light, M18 Rocket Tower Light/Charger
- Material 1680D Ballistic, Plastic
- Width 10 1/2 in
Explore More Products
- MILWAUKEE TOOL CordlessTripodLight, BatteryIncl, 24 3/4"L MXF041-1XC, MXF002-2XC
- MILWAUKEE TOOL Cordless Tripod Light, M18 Battery, Rocket Series, 84 in Max Height, 6,000 Lumens, 10 Hour Run Time 2136-20
- MILWAUKEE TOOL M12 ROCKET Tower Light, M12 4.0 Battery 2132-20, 48-11-2440
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery 2131-20, 48-11-1850
- WERMA Tower Light Module Multimode, 24VAC/DC 64711075
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu 6JZG4
- WERMA Mounting Base, Black 64080000
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED XVUC45
- SPRINGER CONTROLS CO Springer Controls / Texelco 70mm Complete Light Stack, 24V LED, BLK Term, G-R LA-TCL92SB52
- WERMA Conduit Base 97584090
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm 6JZG7
- Milwaukee Tool Safety Alarms and Warnings