Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

M18 Transfer Pump, Li-Ion M18 Battery

  • Zoro #: G5770768
  • Mfr #: 2771-20

$221.28

  • Impeller Material: Nitrile Rubber (NBR)
  • Top Material: Reinforced Plastic
  • Voltage: 18V
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Milwaukee #2771-20 Specifications

  • Zoro #: G5770768
  • Mfr #: 2771-20
Impeller Material: Nitrile Rubber (NBR) Top Material: Reinforced Plastic
Voltage: 18V Base Material: Reinforced Plastic
Handle: Top Handle For Use With: Water
Corded/Banded: Cordless Housing: Marine Aluminum
Battery Included: No Battery Included / Bare Tool: Bare Tool
Item: Cordless Transfer Pump Height: 5-1/2"
Diameter: 4-1/2" Corded/Cordless: Cordless
Includes: (2) Inlet Brass Fitting, Outlet Brass Fitting Max. Liquid Temp.: 135 Degrees F
Maximum Head: 75 ft. Discharge NPT: 3/4"
GPM @ 1 Ft. of Head: 7.5 GPM of Water @ 5 Ft. of Head: 7.5
Switch Type: On/Off Width: 4-1/2"
Cordless Tool Battery Type: Li-Ion Battery Pack Replacement: 38D761, 2XKZ3, 38D765, 38D762, 2PYZ8, 38D766, 38XJ02, 35GJ99, 38XJ03, 45LD78, 45KM67
Country of Origin (subject to change): China

Description

While you're shopping for utility pumps, you might also be interested in our wide selection of submersible sump pumps and backup sump pumps. Here are some important details for Milwaukee Cordless Transfer Pump. Voltage: 18.0.

Reviews of Milwaukee #2771-20