Skip to Main Content
customer-service Help
Milwaukee

USB Rechargeable Pivoting Flashlight

Milwaukee USB Rechargeable Pivoting Flashlight 2113-21
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$79.97
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Lights
  • Lumens: 500 lm
See full product details
This item ships free.
Total: $79.97

Milwaukee #2113-21 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Job Site Lights
  • Lumens: 500 lm
  • Voltage: 4.0 V
  • Light Output Mode: High / Medium / Low
  • Lamp Type: Led
  • Focus: Spot/Flood Combination Beam
  • Series: REDLITHIUM
  • Use With Battery Mfr. No.: 48-11-2130
  • Max. Height: 6 1/8 in
  • Tool Weight: 0.6 lb
  • Base Style: Flat
  • Water Penetration Rating: IP54
  • Beam Distance: 508 ft
  • Includes: 2 ft Heavy Duty Cable
  • Charger Replacement: 419J81
  • Special Features: USB Rechargeable
  • Included Charger: No
  • Green Environmental Attribute: Product is Rechargeable
  • Lamp Life: 10 hr
  • Switch Type: Push button
  • Standards: UL listed
  • Corded/Banded: Cordless
  • Corded/Cordless: Cordless
  • Number of Batteries: 1
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

The MILWAUKEE® USB Rechargeable Pivoting Flashlight offers high output in any task and any position. It's powered by REDLITHIUM™ USB for high output light for any task from any position. The flashlight features spot and flood beam modes to change it from a high powered flashlight to a versatile task light with the press of a button. With 500 lumens of TRUEVIEW™ High Definition Output and a 155-meter (377 feet) spot beam distance, it provides the ability to search, trace, or inspect better from farther away. In flood mode, the LED flashlight's 110° pivoting light head and magnet base provides hands-free task light, while directing the light exactly where they need it. Maximize brightness or extend runtime with high and low flood mode options with up to 10 hours of runtime. Turn the flashlight into a right angle light with a built-in pocket clip designed for chest pockets and straps. The pivoting head LED flashlight is powered by Milwaukee REDLITHIUM™ USB batteries. The batteries can be charged while inside the flashlight via Micro USB or swapped out with another REDLITHIUM™ USB battery for virtually no downtime. The USB Rechargeable Pivoting Flashlight is great for any trade professional looking for the ultimate versatility in a flashlight and is covered by a limited lifetime warranty.

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #2113-21