20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Utility Knife, 6-3/4 In., Black/Red

MILWAUKEE| Zoro #: G1029463| Mfr #: 48-22-1910

$9.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1029463 Mfr #: 48-22-1910
Includes: BladeHandle Color: Black/Red
Handle Material: AluminumBlade Operation: Retractable
Country of Origin (subject to change): China

Product Description

Utility Knife, Retractable, Blade Type Double Edge Utility, Blade Change Tool Free, Overall Length 6-3/4 In., Blade Material Carbon Steel, Handle Color Black/Red, Handle Material Aluminum, Number of Blades Included 5, Overall Width 1-1/2 In., Overall Thickness 1 In., Position 1, Handle Type Ergonomic, Features On-Board Blade Storage, Side Sliding Mechanism, Wire Stripper, Stores (5) Blades, Application Boxes, Cartons, Wire Stripping, Includes Blade
Save 15%. Sign up for Z-mail.