1-1/2" FNPT Brass Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G2172222| Mfr #: 1-1/2" BA-475BXH

$85.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Lever
Ball Material: Chrome Plated Brass
Stem Type: Blowout Proof, Extended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172222 Mfr #: 1-1/2" BA-475BXH
Handle Type: LeverBall Material: Chrome Plated Brass
Stem Type: Blowout Proof, ExtendedMax. Pressure: 600 psi CWP
Body Style: InlineTemp. Range: 0 Degrees to 350 Degrees F
Handle Material: Zinc Plated SteelValve Basic Body Material: Brass
Ball Valve Product Group: ManualConnection Type: FNPT x FNPT
Valve Structure: 2-PiecePipe Size: 1-1/2"
Body Material: BrassMax. Steam Pressure: 150 PSI WSP
Port: FullStem Material: Brass
Body Seal Material: PTFESeat Material: PTFE
Item: Ball ValveCountry of Origin (subject to change): China

Description

Ball Valve, w/Extension Handle, Threaded Connection, Max. Pressure 600 WOG, 150 SWP, Full Port, Material of Construction Brass, Seats PTFE, Seals PTFE, Ball Material Chrome Plated Brass, Stem Material Brass, Stem Blowout Proof, Handle Lever

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews