2-1/2" FNPT Brass Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G1330007| Mfr #: 2-1/2" BA-475BXH

$261.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Body Style: Inline
Max. Steam Pressure: 150 psi WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330007 Mfr #: 2-1/2" BA-475BXH
Valve Basic Body Material: BrassBody Style: Inline
Max. Steam Pressure: 150 psi WSPTemp. Range: 0 Degrees to 350 Degrees F
Connection Type: FNPT x FNPTMax. Pressure: 600 psi CWP
Handle Material: Zinc Plated SteelPort: Full
Seat Material: PTFEBody Seal Material: PTFE
Ball Material: Chrome Plated BrassValve Structure: 2-Piece
Body Material: BrassStem Material: brass
Stem Type: Blowout Proof, ExtendedPipe Size: 2-1/2"
Ball Valve Product Group: ManualHandle Type: Lever
Item: Ball ValveCountry of Origin (subject to change): China

Description

Ball Valve, w/Extension Handle, Threaded Connection, Max. Pressure 600 WOG, 150 SWP, Full Port, Material of Construction Brass, Seats PTFE, Seals PTFE, Ball Material Chrome Plated Brass, Stem Material Brass, Stem Blowout Proof, Handle Lever

Reviews