Brass Ball Valve Inline 2"

MILWAUKEE VALVE| Zoro #: G1512463| Mfr #: 2" BA-475BXH

$99.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512463 Mfr #: 2" BA-475BXH
Seat Material: PTFEValve Basic Body Material: Brass
Max. Pressure: 600 psi CWPHandle Material: Zinc Plated Steel
Max. Steam Pressure: 150 psi WSPPort: Full
Valve Structure: 2-PieceBall Valve Product Group: Manual
Body Material: BrassStem Material: Brass
Item: Ball ValveBody Seal Material: PTFE
Ball Material: Chrome Plated BrassBody Style: Inline
Connection Type: FNPT x FNPTStem Type: Blowout Proof, Extended
Pipe Size: 2"Temp. Range: 0 Degrees to 350 Degrees F
Handle Type: LeverCountry of Origin (subject to change): China

Product Description

This ball valve from Milwaukee Valve is the ideal shut-off valve when you need control. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. The ball valve has a maximum pressure of 600 psi CWP. The ball is made of Chrome Plated Brass. It fits a pipe size of 2". It has a blowout proof, extended stem made of Brass. The temperature range is from 0 degrees to 350 degrees F. The seat is made of PTFE material. The body is made of brass material. The handle is made of zinc plated steel material. The handle type is: lever. It includes a full port.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.