Brass Ball Valve Inline 3"

MILWAUKEE VALVE| Zoro #: G1830945| Mfr #: 3" BA-475BXH

$347.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830945 Mfr #: 3" BA-475BXH
Seat Material: PTFEValve Basic Body Material: Brass
Max. Pressure: 600 psi CWPHandle Material: Zinc Plated Steel
Max. Steam Pressure: 150 psi WSPPort: Full
Valve Structure: 2-PieceBall Valve Product Group: Manual
Body Material: BrassStem Material: Brass
Item: Ball ValveBody Seal Material: PTFE
Ball Material: Chrome Plated BrassBody Style: Inline
Stem Type: Blowout Proof, ExtendedPipe Size: 3"
Temp. Range: 0 Degrees to 350 Degrees FHandle Type: Lever
Connection Type: FNPT x FNPTCountry of Origin (subject to change): China

Product Description

This ball valve from Milwaukee Valve is a reliable shut-off valve for a number of systems. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. The handle is made of zinc plated steel material. The temperature range is from 0 degrees to 350 degrees F. The body is made of brass material. It includes a full port. It fits a pipe size of 3". It has a blowout proof, extended stem made of Brass. The handle type is: lever. The ball valve has a maximum pressure of 600 psi CWP. The seat is made of PTFE material. The ball is made of Chrome Plated Brass.

Product Reviews

Save 15%. Sign up for Z-mail.