20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/8" FNPT Brass Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G1798282| Mfr #: 3/8" BA-475BXH

$34.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1798282 Mfr #: 3/8" BA-475BXH
Seat Material: PTFEValve Basic Body Material: Brass
Max. Pressure: 600 psi CWPHandle Material: Zinc Plated Steel
Max. Steam Pressure: 150 PSI WSPPort: Full
Valve Structure: 2-PieceBall Valve Product Group: Manual
Body Material: BrassStem Material: Brass
Item: Ball ValveBody Seal Material: PTFE
Ball Material: Chrome Plated BrassBody Style: Inline
Stem Type: Blowout Proof, ExtendedPipe Size: 3/8"
Temp. Range: 0 Degrees to 350 Degrees FHandle Type: Lever
Connection Type: FNPT x FNPTCountry of Origin (subject to change): China

Product Description

From Milwaukee Valve, this ball valve is the ideal pipe fitting for control and leak protection. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. It includes a full port. The seat is made of PTFE material. The body is made of brass material. It fits a pipe size of 3/8". The ball is made of Chrome Plated Brass. The handle is made of zinc plated steel material. The ball valve has a maximum pressure of 600 psi CWP. The temperature range is from 0 degrees to 350 degrees F. The handle type is: lever. It has a blowout proof, extended stem made of Brass.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.