1-1/2" Sweat Brass Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G0516862| Mfr #: 1-1/2" BA-485BXH

$84.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0516862 Mfr #: 1-1/2" BA-485BXH
Body Material: BrassHandle Material: Zinc Plated Steel
Body Seal Material: PTFEPort: Full
Seat Material: PTFEValve Basic Body Material: Brass
Ball Material: Chrome Plated BrassMax. Pressure: 600 psi CWP
Ball Valve Product Group: ManualStem Material: Brass
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Body Style: InlineItem: Ball Valve
Connection Type: Sweat x SweatStem Type: Blowout Proof
Pipe Size: 1-1/2"Temp. Range: Up to 350 Degrees F
Handle Type: Extended LeverCountry of Origin (subject to change): China

Product Description

Shut off your fear of leaks and turn on superior control with this ball valve from Milwaukee Valve. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a Sweat x Sweat connection. The temperature range is up to 350 degrees F. It fits a pipe size of 1-1/2". The ball is made of Chrome Plated Brass. It includes a full port. The body is made of brass material. The seat is made of PTFE material. The ball valve has a maximum pressure of 600 psi CWP. The handle is made of zinc plated steel material. The handle type is: extended lever. It has a blowout proof stem made of Brass.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.