Brass Ball Valve Inline 1"

MILWAUKEE VALVE| Zoro #: G1409764| Mfr #: 1" BA-485BXH

$52.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1409764 Mfr #: 1" BA-485BXH
Seat Material: PTFEMax. Pressure: 600 psi CWP
Handle Material: Zinc Plated SteelMax. Steam Pressure: 150 psi WSP
Port: FullValve Structure: 2-Piece
Ball Valve Product Group: ManualBody Material: Brass
Stem Material: BrassItem: Ball Valve
Body Seal Material: PTFEValve Basic Body Material: Brass
Ball Material: Chrome Plated BrassBody Style: Inline
Stem Type: Blowout Proof, ExtendedPipe Size: 1"
Handle Type: Extended LeverConnection Type: Sweat x Sweat
Country of Origin (subject to change): China

Product Description

Protect against leaks in the system with this ball valve from Milwaukee Valve. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a Sweat x Sweat connection. The seat is made of PTFE material. The body is made of brass material. The handle is made of zinc plated steel material. The ball valve has a maximum pressure of 600 psi CWP. It includes a full port. It has a blowout proof, extended stem made of Brass. It fits a pipe size of 1". The handle type is: extended lever. The ball is made of Chrome Plated Brass.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.