Brass Ball Valve Inline 3"

MILWAUKEE VALVE| Zoro #: G2089017| Mfr #: 3" BA-485BXH

$334.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2089017 Mfr #: 3" BA-485BXH
Seat Material: PTFEValve Basic Body Material: Brass
Max. Pressure: 600 psi CWPHandle Material: Zinc Plated Steel
Max. Steam Pressure: 150 psi WSPPort: Full
Valve Structure: 2-PieceBall Valve Product Group: Manual
Body Material: BrassStem Material: Brass
Item: Ball ValveBody Seal Material: PTFE
Ball Material: Chrome Plated BrassBody Style: Inline
Handle Type: Extended LeverConnection Type: Sweat x Sweat
Stem Type: Blowout ProofPipe Size: 3"
Temp. Range: Up to 350 Degrees FCountry of Origin (subject to change): China

Product Description

Ball Valve, w/Extension Handle, Solder Connection, Max. Pressure 600 WOG, 150 SWP, Full Port, Material of Construction Brass, Seats PTFE, Seals PTFE, Ball Material Chrome Plated Brass, Stem Material Brass, Stem Blowout Proof, Handle Lever

Product Reviews

Save 15%. Sign up for Z-mail.