KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Sweat Bronze Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G1182212| Mfr #: 1 1/4 BA350-TE-2G-OC-LD

$300.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Locking Lever
Features: Oxygen Clean
Max. Pressure: 600 psi CWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182212 Mfr #: 1 1/4 BA350-TE-2G-OC-LD
Handle Type: Locking LeverFeatures: Oxygen Clean
Max. Pressure: 600 psi CWPBody Style: Inline
Temp. Range: Up to 250 Degrees FHandle Material: Zinc Plated Steel with Vinyl Grip
Valve Basic Body Material: BronzeStandards: MSS-SP-110
Ball Valve Product Group: ManualConnection Type: Sweat x Sweat
Valve Structure: 3-PieceStem Material: Brass
Pipe Size: 1-1/4"Body Material: Bronze
Port: FullBall Material: Brass
Body Seal Material: TFETube Size: 1-1/4"
Seat Material: PTFEItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze, Body Style Inline, 3-Piece, Pipe Size 1-1/4 In., Tube Size 1-1/4 In., Connection Type Sweat x Sweat, Full Port, Max. Pressure 600 psi CWP, Temp. Range Up to 250 Degrees F, Ball Material Brass, Seat Material PTFE, Handle Type Locking Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material TFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews