FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

1" Sweat Bronze Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G0732961| Mfr #: 1 BA350-TE-2G-OC-LD

$253.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0732961 Mfr #: 1 BA350-TE-2G-OC-LD
Ball Material: BrassValve Structure: 3-Piece
Handle Type: Locking LeverValve Basic Body Material: Bronze
Max. Pressure: 600 psi CWPSeat Material: PTFE
Temp. Range: Up to 250 Degrees FBody Style: Inline
Body Material: BronzeItem: Ball Valve
Stem Material: BrassBody Seal Material: TFE
Ball Valve Product Group: ManualPort: Full
Features: Oxygen CleanConnection Type: Sweat x Sweat
Standards: MSS-SP-110Pipe Size: 1"
Handle Material: Zinc Plated Steel with Vinyl GripTube Size: 1"
Country of Origin (subject to change): United States

Product Description

This ball valve from Milwaukee Valve is a reliable shut-off valve for a number of systems. This top-of-the-line ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a Sweat x Sweat connection. Features of this ball valve include: oxygen clean. The handle is made of zinc plated steel with vinyl grip material. The ball is made of Brass. It has a Brass stem. The body is made of bronze material. It includes a full port. The handle type is: locking lever. The seat is made of PTFE material. The ball valve has a maximum pressure of 600 psi CWP. It fits a pipe size of 1" and a tube size of 1". The temperature range is up to 250 degrees F. Standards include: MSS-SP-110.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews