20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

1/2" Sweat Bronze Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G1717256| Mfr #: 1/2 BA350-TE-2G-OC-LD

$197.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1717256 Mfr #: 1/2 BA350-TE-2G-OC-LD
Seat Material: PTFEStandards: MSS-SP-110
Port: FullMax. Pressure: 600 psi CWP
Body Style: InlineStem Material: Brass
Temp. Range: Up to 250 Degrees FBall Material: Brass
Handle Type: Locking LeverBall Valve Product Group: Manual
Features: Oxygen CleanConnection Type: Sweat x Sweat
Body Material: BronzeValve Basic Body Material: Bronze
Body Seal Material: TFEItem: Ball Valve
Valve Structure: 3-PiecePipe Size: 1/2"
Handle Material: Zinc Plated Steel with Vinyl GripTube Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Prevent leaks and promote control with this ball valve from Milwaukee Valve. This top-of-the-line ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a Sweat x Sweat connection. Features of this ball valve include: oxygen clean. The ball valve has a maximum pressure of 600 psi CWP. It includes a full port. The handle type is: locking lever. The seat is made of PTFE material. The handle is made of zinc plated steel with vinyl grip material. It fits a pipe size of 1/2" and a tube size of 1/2". It has a Brass stem. The ball is made of Brass. The temperature range is up to 250 degrees F. The body is made of bronze material. Standards include: MSS-SP-110.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews