Bronze Ball Valve Inline 2"

MILWAUKEE VALVE| Zoro #: G1962484| Mfr #: 2 BA350-TE-2G-OC-LD

$350.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1962484 Mfr #: 2 BA350-TE-2G-OC-LD
Seat Material: PTFEStandards: MSS-SP-110
Max. Pressure: 600 psi CWPBody Material: Bronze
Valve Basic Body Material: BronzePort: Full
Ball Valve Product Group: ManualValve Structure: 3-Piece
Features: Oxygen CleanStem Material: Brass
Item: Ball ValveBody Seal Material: TFE
Body Style: InlineConnection Type: Sweat x Sweat
Ball Material: BrassHandle Type: Locking Lever
Temp. Range: Up to 250 Degrees FPipe Size: 2"
Tube Size: 2"Handle Material: 304 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Ball Valve, Body Material Bronze, Body Style Inline, 3-Piece, Pipe Size 2 In., Tube Size 2 In., Connection Type Sweat x Sweat, Full Port, Max. Pressure 600 psi CWP, Temp. Range Up to 250 Degrees F, Ball Material Brass, Seat Material PTFE, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material Brass, Body Seal Material TFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews