Butterfly Valve, Lug, 2 1/2 In, RPTFE Liner

MILWAUKEE VALVE| Zoro #: G1180636| Mfr #: HP1LCS4212 2-1/2"

$927.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -20 to 400 Degrees F
Item: Butterfly Valve
Lug Dia.: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180636 Mfr #: HP1LCS4212 2-1/2"
Temp. Range: -20 to 400 Degrees FItem: Butterfly Valve
Lug Dia.: 5/8-11Style: Lug
Number of Bolt Holes: 4Disc Material: 316 Stainless Steel
Handle Type: Gear OperatedPipe Size: 2-1/2"
Liner Material: RPTFEMax. Steam Pressure: 150 psi
Max. Water Pressure: 285 psiBody Material: Carbon Steel
Standards: MSS SP-68,ANSI B16.34,API 609Bolt Circle Dia.: 5-1/2"
Country of Origin (subject to change): China

Description

Butterfly Valve, Lug Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 2-1/2 In., Temp. Range -20 to 400 Degrees F, Liner Material RPTFE, Disc Material 316 Stainless Steel, Handle Type Gear Operated, Number of Bolt Holes 4, Bolt Circle Dia. 5-1/2 In., Lug Dia. 5/8-11, Standards MSS SP-68,ANSI B16.34,API 609

Reviews