BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/4" Solder Low Lead Bronze Spring Check Valve

MILWAUKEE VALVE| Zoro #: G1559686| Mfr #: UP1548T 1 1/4

$80.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cracking Pressure: 0.75 to 1 psiMaterial of Construction: BronzeSize: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559686 Mfr #: UP1548T 1 1/4
Cracking Pressure: 0.75 to 1 psiMaterial of Construction: Bronze
Size: 1-1/4"Max. Temp.: 353 Degrees F
Connection Type: SolderFlow: 23 gpm
Length: 2-5/32"Width: 1-1/4"
Sub-Category: BronzeItem: Low Lead Spring Check Valve
Overall Height: 4-7/8"Mounting Position: With Pressure Coming From Under the Disc
Standards: NSF/ANSI 372Country of Origin (subject to change): China

Description

Low Lead Spring Check Valve, Material of Construction Bronze, Size 1-1/4 In., Connection Type Solder, Length 2-5/32 In., Width 1-1/4 In., Overall Height 4-7/8 In., Cracking Pressure 0.75 to 1 psi, Max. Temp. 353 Degrees F, Mounting Position With Pressure Coming From Under the Disc, Flow 23 gpm, Standards NSF/ANSI 372

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews