KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Solder Low Lead Bronze Spring Check Valve

MILWAUKEE VALVE| Zoro #: G1347972| Mfr #: UP1548T 3/8

$35.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Position: With Pressure Coming From Under the Disc
Connection Type: Solder
Overall Height: 2-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347972 Mfr #: UP1548T 3/8
Mounting Position: With Pressure Coming From Under the DiscConnection Type: Solder
Overall Height: 2-5/32"Width: 3/8"
Length: 1-7/32"Size: 3/8"
Material of Construction: BronzeFlow: 2.5 gpm
Sub-Category: BronzeMax. Temp.: 353 Degrees F
Standards: NSF/ANSI 372Item: Low Lead Spring Check Valve
Cracking Pressure: 0.75 to 1 psiCountry of Origin (subject to change): China

Description

Low Lead Spring Check Valve, Material of Construction Bronze, Size 3/8 In., Connection Type Solder, Length 1-7/32 In., Width 3/8 In., Overall Height 2-5/32 In., Cracking Pressure 0.75 to 1 psi, Max. Temp. 353 Degrees F, Mounting Position With Pressure Coming From Under the Disc, Flow 2.5 gpm, Standards NSF/ANSI 372

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews