KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Sweat Low Lead Bronze Spring Check Valve

MILWAUKEE VALVE| Zoro #: G1274917| Mfr #: UP1509 1/2

$65.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Position: With Pressure Coming From Under the Disc
Connection Type: Sweat
Max. Water Pressure: 300 psi Non Shock CWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274917 Mfr #: UP1509 1/2
Mounting Position: With Pressure Coming From Under the DiscConnection Type: Sweat
Max. Water Pressure: 300 psi Non Shock CWPOverall Height: 1-7/16"
Width: 1/2"Length: 2-9/16"
Size: 1/2"Cap to Inlet Center: 1-1/8"
Material of Construction: BronzeFlow: 6 gpm
Sub-Category: BronzeMax. Temp.: 200 Degrees F
Item: Low Lead Swing Check ValveCracking Pressure: 0.75 to 1 psi
Standards: NSF/ANSI 372Country of Origin (subject to change): Multiple

Description

Low Lead Swing Check Valve, Material of Construction Bronze, Size 1/2 In., Connection Type Sweat, Length 2-9/16 In., Width 1/2 In., Overall Height 1-7/16 In., Cap to Inlet Center 1-1/8 In., Max. Water Pressure 300 psi Non Shock CWP, Cracking Pressure 0.75 to 1 psi, Max. Temp. 200 Degrees F, Mounting Position With Pressure Coming From Under the Disc, Flow 6 gpm, Standards NSF/ANSI 372

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews