KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Sweat Low Lead Bronze Spring Check Valve

MILWAUKEE VALVE| Zoro #: G1923302| Mfr #: UP1509 1 1/2

$211.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Standards: NSF/ANSI 372
Flow: 54 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923302 Mfr #: UP1509 1 1/2
Width: 1-1/2"Standards: NSF/ANSI 372
Flow: 54 gpmMounting Position: With Pressure Coming From Under the Disc
Length: 5"Material of Construction: Bronze
Max. Temp.: 200 Degrees FItem: Low Lead Swing Check Valve
Cracking Pressure: 0.75 to 1 psiOverall Height: 2-13/32"
Size: 1-1/2"Cap to Inlet Center: 2-13/32"
Max. Water Pressure: 300 psi Non Shock CWPConnection Type: Sweat
Sub-Category: BronzeCountry of Origin (subject to change): Multiple

Description

Low Lead Swing Check Valve, Material of Construction Bronze, Size 1-1/2 In., Connection Type Sweat, Length 5 In., Width 1-1/2 In., Overall Height 2-13/32 In., Cap to Inlet Center 2-13/32 In., Max. Water Pressure 300 psi Non Shock CWP, Cracking Pressure 0.75 to 1 psi, Max. Temp. 200 Degrees F, Mounting Position With Pressure Coming From Under the Disc, Flow 54 gpm, Standards NSF/ANSI 372

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews