KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Threaded Low Lead Bronze Spring Check Valve, Min. Qty 10

MILWAUKEE VALVE| Zoro #: G1718674| Mfr #: UP509 1/4

$65.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/4"
Flow: 3.3 GPM
Mounting Position: With Pressure Coming From Under the Disc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718674 Mfr #: UP509 1/4
Width: 1/4"Flow: 3.3 GPM
Mounting Position: With Pressure Coming From Under the DiscStandards: NSF/ANSI 372
Overall Height: 1-7/16"Connection Type: Threaded
Max. Water Pressure: 300 psi Non Shock CWPCracking Pressure: 0.75 to 1 psi
Cap to Inlet Center: 1-7/16"Length: 2-1/8"
Size: 1/4"Material of Construction: Bronze
Max. Temp.: 200 Degrees FItem: Low Lead Swing Check Valve
Sub-Category: BronzeCountry of Origin (subject to change): Multiple

Description

Low Lead Swing Check Valve, Material of Construction Bronze, Size 1/4 In., Connection Type Threaded, Length 2-1/8 In., Width 1/4 In., Overall Height 1-7/16 In., Cap to Inlet Center 1-7/16 In., Max. Water Pressure 300 psi Non Shock CWP, Cracking Pressure 0.75 to 1 psi, Max. Temp. 200 Degrees F, Mounting Position With Pressure Coming From Under the Disc, Flow 3.3 gpm, Standards NSF/ANSI 372

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews