HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G2116633| Mfr #: 10SSOD-02-LL 1 1/4

$149.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Fire Safe Ball Valve
Temp. Range: -20 Degrees to 450 Degrees F
Body Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116633 Mfr #: 10SSOD-02-LL 1 1/4
Item: Fire Safe Ball ValveTemp. Range: -20 Degrees to 450 Degrees F
Body Material: 316 Stainless SteelHandle Material: Stainless Steel
Port: StandardValve Basic Body Material: Stainless Steel
Body Style: InlineBall Valve Product Group: Manual
Connection Type: FNPT x FNPTStandards: ASME B16.34
Stem Type: Blowout ProofBall Material: 316 stainless steel
Pipe Size: 1-1/4"Max. Pressure: 2000 psi CWP
Valve Structure: 1-PieceBody Seal Material: PTFE
Stem Material: 316 Stainless SteelHandle Type: Locking Lever
Seat Material: RPTFECountry of Origin (subject to change): Taiwan, Province of China

Description

Fire Safe Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 1-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews