BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G1362487| Mfr #: 10SSOD-02-LL 1/2

$48.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 2000 psi CWPValve Basic Body Material: Stainless SteelStem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362487 Mfr #: 10SSOD-02-LL 1/2
Max. Pressure: 2000 psi CWPValve Basic Body Material: Stainless Steel
Stem Type: Blowout ProofStem Material: 316 Stainless Steel
Temp. Range: -20 Degrees to 450 Degrees FConnection Type: FNPT x FNPT
Seat Material: RPTFEBall Valve Product Group: Manual
Ball Material: 316 stainless steelValve Structure: 1-Piece
Handle Type: Locking LeverPort: Standard
Body Style: InlinePipe Size: 1/2"
Item: Fire Safe Ball ValveHandle Material: Stainless Steel
Body Material: 316 Stainless SteelBody Seal Material: PTFE
Standards: ASME B16.34Country of Origin (subject to change): Taiwan, Province of China

Description

Fire Safe Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 1-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews