SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" FNPT Stainless Steel Fire Safe Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G2097523| Mfr #: 10SSOD-02-LL 2

$189.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Seal Material: PTFETemp. Range: -20 Degrees to 450 Degrees FBall Valve Product Group: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2097523 Mfr #: 10SSOD-02-LL 2
Body Seal Material: PTFETemp. Range: -20 Degrees to 450 Degrees F
Ball Valve Product Group: ManualStem Type: Blowout Proof
Valve Basic Body Material: Stainless SteelBody Material: 316 Stainless Steel
Port: StandardSeat Material: RPTFE
Connection Type: FNPT x FNPTStem Material: 316 Stainless Steel
Handle Type: Locking LeverMax. Pressure: 2000 psi CWP
Body Style: InlinePipe Size: 2"
Valve Structure: 1-PieceItem: Fire Safe Ball Valve
Handle Material: Stainless SteelStandards: ASME B16.34
Ball Material: 316 stainless steelCountry of Origin (subject to change): Taiwan, Province of China

Description

Fire Safe Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 1-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews