KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline

MILWAUKEE VALVE| Zoro #: G0511585| Mfr #: 10SSOD-02-LL 3/8

$51.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Pipe Size: 3/8"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0511585 Mfr #: 10SSOD-02-LL 3/8
Valve Basic Body Material: Stainless SteelPipe Size: 3/8"
Connection Type: FNPT x FNPTStem Material: 316 Stainless Steel
Body Material: 316 Stainless SteelValve Structure: 1-Piece
Max. Pressure: 2000 psi CWPBody Seal Material: PTFE
Ball Valve Product Group: ManualPort: Standard
Handle Material: Stainless SteelStem Type: Blowout Proof
Handle Type: Locking LeverSeat Material: RPTFE
Item: Fire Safe Ball ValveBody Style: Inline
Temp. Range: -20 Degrees to 450 Degrees FStandards: ASME B16.34
Ball Material: 316 stainless steelCountry of Origin (subject to change): Taiwan, Province of China

Description

Fire Safe Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 1-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews