KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Solder Bronze Swing Check Valve, Min. Qty 4

MILWAUKEE VALVE| Zoro #: G1818485| Mfr #: 1510T 1 1/4

$111.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: Solder
Seal Material: PTFE
Mounting Position: Vertical or Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1818485 Mfr #: 1510T 1 1/4
Connection Type: SolderSeal Material: PTFE
Mounting Position: Vertical or HorizontalCracking Pressure: 0.75 to 1 psi
Max. Steam Pressure: 150 PSI WSPCap to Inlet Center: 2-5/32"
Length: 4-1/4"Size: 1-1/4"
Material of Construction: BronzeStandards: MSS SP-80
Max. Temp.: 406 Degrees FItem: Swing Check Valve
Sub-Category: BronzeCountry of Origin (subject to change): United States

Description

Swing Check Valve, Material of Construction Bronze, Size 1 1/4 In, Solder Connection, Length 4 1/4 In., Top of Handle to Inlet Center 2 5/32 In., Rated For 150 PSI WSP, 300 PSI Non Shock WOG, Cracking Pressure .75 To 1 PSI, Horizontal Or Vertical Mounting Position, Seal PTFE, Standards MSS SP-80

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews