BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3" Flanged Cast Steel Swing Check Valve

MILWAUKEE VALVE| Zoro #: G1326175| Mfr #: 1570 CB2 3"

$352.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cracking Pressure: 2 psiMaterial of Construction: Cast SteelSize: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326175 Mfr #: 1570 CB2 3"
Cracking Pressure: 2 psiMaterial of Construction: Cast Steel
Size: 3"Max. Temp.: 1000 Degrees F @ 20 psi
Connection Type: FlangedSeat Material: Cobalt/Chrome
Length: 9-1/2"Max. Water Pressure: 285 psi @ 100 Degrees F
Item: Swing Check ValveStandards: API 600 ASME B 16.34
Overall Height: 7-3/32"Sub-Category: Steel
Mounting Position: HorizontalCap to Inlet Center: 7-3/32"
Country of Origin (subject to change): China

Description

Swing Check Valve, Horizontal, Material of Construction Cast Steel, 3 In, Flanged Connection, Length 9 1/2 In, Overall Height 7.09 In, Rated For Class 150, Cracking Pressure 2 PSI, Max Temp 1000 at 20 PSI F, Mounting Position Horizontal, Seat Material Cobalt/Chrome, Standards API 600 ASME B 16.34

Reviews