1-1/4" FNPT Bronze Swing Y Check Valve

MILWAUKEE VALVE| Zoro #: G1636512| Mfr #: 507 1 1/4

$92.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 300 psi WSPSub-Category: BronzeMounting Position: Vertical or Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636512 Mfr #: 507 1 1/4
Max. Steam Pressure: 300 psi WSPSub-Category: Bronze
Mounting Position: Vertical or HorizontalLength: 4-3/8"
Connection Type: FNPTMax. Temp.: 550 Degrees F
Item: Swing Y Check ValveMaterial of Construction: Bronze
Cracking Pressure: 0.75 to 1 psiSize: 1-1/4"
Cap to Inlet Center: 3"Standards: MSS SP-80
Compliance: -Country of Origin (subject to change): United States

Description

Swing Y Check Valve, Material of Construction Bronze, Size 1-1/4 In., Connection Type FNPT, Length 4-3/8 In., Cap to Inlet Center 3 In., Max. Steam Pressure 300 psi WSP, Cracking Pressure 0.75 to 1 psi, Max. Temp. 550 Degrees F, Mounting Position Vertical or Horizontal, Standards MSS SP-80, Compliance -

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews