Milwaukee

Variable Temperature Heat Gun

Milwaukee Variable Temperature Heat Gun 8977-20
Hover or click to zoom Tap to zoom
$149.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Heat Gun
  • Power Source: Electric
  • Voltage: 120V AC
  • ESD Safe: No
  • Temp. Settings: Variable
  • Temperature Range: 100 Degrees to 1040 Degrees F
  • Air Volume: 14.8 cfm
See full product details
This item ships free.

Total: $149.00

Milwaukee #8977-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Heat Gun
  • Power Source: Electric
  • Voltage: 120V AC
  • ESD Safe: No
  • Temp. Settings: Variable
  • Temperature Range: 100 Degrees to 1040 Degrees F
  • Air Volume: 14.8 cfm
  • Watts: 1,392 W
  • Heat Gun Handle Style: Pistol
  • Switch Type: Rocker
  • Case Included: No
  • Application: General Purpose
  • Corded/Banded: Corded
  • Corded/Cordless: Corded
  • Amps AC: 11.6 A
  • LCD Display: No
  • Stand Included: No
  • Brushless Motor: No
  • Heat Control Switch: Turn Dial
  • Temp. Lock: No
  • Heating Element Material: Coiled Wire
  • Max. Temperature: 1,000 Degrees F - 1,199 Degrees F
  • Maximum Air Flow: 14.8 cfm
  • Number of Pieces: 1
  • Features: Dial Control to Select Temperature, Unique Impact Resistant Heating Element
  • Tool Weight: 1.8 lb
  • Surface Temperature Control: Yes
  • Temperature Settings: Variable
  • Plug Type: Two-Prong
  • Nozzle Outside Diameter: 1 5/16 in
  • Current: 11.6 A
  • Minimum Temperature: 100 Degrees F
  • Maximum Temperature: 1,040 Degrees F
  • Number of Air Flow Settings: 1
  • Temp. Range: 100 Degrees F to 1,040 Degrees F
  • Nozzles Included: Not Included
  • Temperature Lock: No
  • Tool Type: Heat Gun
  • Kit Contents: (1) Bare Tool
  • Overall Length: 10 1/2 in
  • Shrink Wrap Material: Plastic Tubing, HDPE used for Guards & Fixtures
  • Min. Temperature: 80 Degrees F - 199 Degrees F
  • Minimum Air Flow: 14.8 cfm
  • Handle Style: Pistol-Grip
  • Nominal Voltage: 115V AC
  • Country of Origin (subject to change): Thailand

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control Yes, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,040 Degrees F, Minimum Temperature 100 Degrees F, Temperature Range 100 Degrees to 1,040 Degrees F, LCD Display No, Current 11.6 A, Kit Contents (1) Bare Tool, Tool Brand Milwaukee, Air Volume 14.8 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No

Reviews of Milwaukee #8977-20